{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal ⌀ DC | 5 mm | |
| Coating | TiAlN | |
| Tolerance | Configurable | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Through-coolant | yes, with 25 bar | |
| Shank | DIN 6535 HA with h6 | |
| Machining strategy | HPC | |
| Application for type of drilling | for through holes | |
| ⌀ range | 4.701 mm - 5.200 mm | |
| Flute length Lc | 8 mm | |
| Overhang L1 | 39 mm | |
| Overall length L | 75 mm | |
| Number of cutting edges Z | 4 | |
| Shank ⌀ Ds | 6 mm | |
| Feed f in steel < 1100 N/mm2 | 0.6 mm/rev. | |
| Feed f in stainless steel < 900 N/mm2 | 0.2 mm/rev. | |
| Reaming oversize in diameter | 0.1 mm | |
| Colour ring | green | |
| Series | Master Steel | |
| Configurable tolerances | A; B; C; CD; D; E; EF; F; FG; G; H; J; JS; O; M; N; P; R; S; T; U; V; X; ZC; Z; ZA; ZB; ZC | |
| Configurable qualities | 6; 7; 8; 9; 10; 11; 12; 13 | |
| Type of product | Phillips bit |
| Article number | 723021 | |
| Catalog number | 164420 | |
| EAN / GTIN | 4062406284145 | |
| Manufacturer number | 164420 5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |