GARANT Master Steel solid carbide high-performance reamer HPC through hole, TiAlN, Nominal ⌀ DC: 4,03mm

Article no.: 2018186 Catalog no.: 164420
Discount
CHF 168.64
Price per 1 Piece
Price valid until 31 Jul 2026
Net price: CHF 123.00
Do you want to order more than one article? To quick entry
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Nominal ⌀ DC (mm) Price per 1 Piece (incl. VAT)
  • Tolerance: 0 / 0.005
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Through-coolant: yes, with 25 bar
  • Shank: DIN 6535 HA with h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 4.03 mm
Coating TiAlN
Tolerance 0 / 0.005
Tool material Solid carbide
Standard Manufacturer’s standard
Through-coolant yes, with 25 bar
Shank DIN 6535 HA with h6
Machining strategy HPC
Application for type of drilling for through holes
Flute length Lc 8 mm
Overhang L1 39 mm
Overall length L 75 mm
Number of cutting edges Z 4
Shank ⌀ Ds 6 mm
Feed f in steel < 1100 N/mm2 0.6 mm/rev.
Feed f in stainless steel < 900 N/mm2 0.2 mm/rev.
Reaming oversize in diameter 0.1 mm
Colour ring green
Series Master Steel
Type of product Phillips bit

Identification & Classification

Article number 2018186
Catalog number 164420
EAN / GTIN 4067263517887
Manufacturer number 164420 4,03
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
180
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
100
Steel < 55 HRC
H
12
Steel < 60 HRC
H
8
INOX < 900 N/mm²
M
50
INOX > 900 N/mm²
M
30
GG
K
110
GGG
K
90
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

The latest generation of universal HPC reamers. Extra-short teeth for increased cutting performance values. Optimised cooling strategy with radially arranged coolant outlets aligned directly to the teeth. For uncompromising applications in steel and stainless steel. Reliable machining of high-tensile steels up to 60 HRC. Version suitable for NC with straight shank ⌀ for standard arbors especially in hydraulic chucks or high precision collet chucks.
Very high concentricity and process reliability due to unequal spacing.
Tolerance specifications:
Configurable: Reamers finish ground to match your specification.
H7: Version for H7 bore tolerance.
0/0.005 mm: Manufacturing or cutting tolerance of nominal ⌀ DC.

Application:

Special version for through holes.

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart