GARANT Master Steel solid carbide ball nose end mill HPC, TiAlN, ⌀ f8 DC: 2mm

Article no.: 723559 Catalog no.: 207490
Price per 1 Piece
Net price: CHF 58.80
Do you want to order more than one article? To quick entry
on request
In stock
16 pieces in stock

Select article variation and quantity

⌀ f8 DC (mm) Price per 1 Piece (incl. VAT)
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Cutting edge ⌀ DC 2 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.03×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 4 mm
Radius R 1 mm
Overhang length L1 incl. recess 8 mm
Recess ⌀ D1 1.8 mm
Overall length L 50 mm
Shank ⌀ Ds 4 mm
Feed fz for side milling in steel < 900 N/mm2 0.015 mm
Feed fz for copy milling in steel < 900 N/mm2 0.02 mm
Colour ring green
Type of product Ball-nosed slot drill

Identification & Classification

Article number 723559
Catalog number 207490
EAN / GTIN 4062406285319
Manufacturer number 207490 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
270
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
190
Steel < 1400 N/mm²
P
170
Steel < 55 HRC
H
140
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
GG(G)
K
400
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Precision ground for very high accuracy requirements.
Tolerance: Radius contour = ±0.005 mm.
Improved cutting edge protection thanks to slight edge honing. Tremendous bending strength due to the use of ultra-fine grain substrate.

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart