{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | easyPick | |
| Height | 50 mm | |
| Width | 100 mm | |
| Depth | 400 mm | |
| Width in G | 4 | |
| Depth in G | 16 | |
| Internal height | 44.4 mm | |
| Width internal | 83 mm | |
| Internal depth | 383 mm | |
| Number of compartments in box | 1 | |
| Colour | anthracite | |
| Type of product | Small parts storage bins |
| Article number | 687523 | |
| Catalog number | 951251 | |
| EAN / GTIN | 4062406151577 | |
| Manufacturer number | 951251 4X16/1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |