easyPick small parts storage bin set, 16×16G, Drawer front height / type: 75/1

Article no.: 358310 Catalog no.: 950198
Net price: CHF 36.75
on request
In stock
50 pieces in stock

Select article variation and quantity

Drawer front height / type Set price 5 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series easyPick
Container height 50 mm
suitable from drawer front height ≥ 75 mm
suitable for drawers usable width in G 16
suitable for drawers usable depth in G 16
suitable for drawers usable width 400 mm
suitable for drawers usable depth 400 mm
Type of product Small parts storage bins

Identification & Classification

Article number 358310
Catalog number 950198
EAN / GTIN 4062406667634
Manufacturer number 950198 75/1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Small parts storage bin, made of plastic.
Dividing material fills a complete drawer 16×16G.

Suitable for:

Drawers 16×16G.

Content:

easyPick small parts storage bin No. 951251: 16× size 4×4/1

Downloads & documents

Suitable products

From the same series "easyPick" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart