easyPick small parts storage bin Height 50 mm, Width×depth in G / type: 3X3/1

Article no.: 640586 Catalog no.: 951251
Price per 1 Piece
Net price: CHF 1.55
Do you want to order more than one article? To quick entry
on request
In stock
336 pieces in stock

Select article variation and quantity

Width×depth in G / type Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series easyPick
Height 50 mm
Width 75 mm
Depth 75 mm
Width in G 3
Depth in G 3
Internal height 11.8 mm
Width internal 58 mm
Internal depth 58 mm
Number of compartments in box 1
Colour anthracite
Type of product Small parts storage bins

Identification & Classification

Article number 640586
Catalog number 951251
EAN / GTIN 4062406211806
Manufacturer number 951251 3X3/1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

In all drawers with a 75 mm front height.

Downloads & documents

Suitable products

From the same series "easyPick" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart