{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| d0 | 8 mm | |
| t fix | 10 mm | |
| Drive number | T 30 | |
| h2 | 70 mm | |
| Material | Nylon | |
| l | 60 mm | |
| Typ | SXRL 8x60 T A4 | |
| hef | 50 mm |
| Article number | 648695 | |
| Catalog number | 5064 | |
| EAN / GTIN | 4048962276923 | |
| Manufacturer number | 540119 |