{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| d0 | 14 mm | |
| t fix | 170 mm | |
| Drive number | T 50 | |
| h2 | 275 mm | |
| Material | Nylon | |
| l | 260 mm | |
| Typ | SXRL 14x260 T A4 | |
| hef | 90 mm |
| Article number | 600263 | |
| Catalog number | 5064 | |
| EAN / GTIN | 4048962206616 | |
| Manufacturer number | 530940 |