{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| d0 | 10 mm | |
| t fix | 10 mm | |
| Drive number | T 40 | |
| h2 | 90 mm | |
| Material | Nylon | |
| l | 80 mm | |
| Typ | SXRL 10x80 T A4 | |
| hef | 70 mm |
| Article number | 552130 | |
| Catalog number | 5064 | |
| EAN / GTIN | 4048962180848 | |
| Manufacturer number | 522709 |