{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal clamping force | 870 N | |
| ⌀ | 48 mm | |
| Bore ⌀ | 8.5 mm | |
| Height | 11.5 mm | |
| Material of the magnet core | Neodymium | |
| maximum temperature resistance | 80 °C | |
| Type of product | Flat gripper magnet |
| Article number | 615484 | |
| Catalog number | 085932 | |
| EAN / GTIN | 2050001849205 | |
| Manufacturer number | E1005 |