{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal clamping force | 500 N | |
| ⌀ | 40 mm | |
| Bore ⌀ | 5.5 mm | |
| Height | 8 mm | |
| Material of the magnet core | Neodymium | |
| maximum temperature resistance | 80 °C | |
| Type of product | Flat gripper magnet |
| Article number | 590621 | |
| Catalog number | 085932 | |
| EAN / GTIN | 5012095608516 | |
| Manufacturer number | E1004 |