Flat magnet with bore, Neodymium, ⌀: 10mm

Article no.: 615482 Catalog no.: 085932
Price per 1 Piece
Net price: CHF 1.15
Do you want to order more than one article? To quick entry
on request
In stock
295 pieces in stock

Select article variation and quantity

⌀ (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 13 N
10 mm
Bore ⌀ 3 mm
Height 4.5 mm
Material of the magnet core Neodymium
maximum temperature resistance 80 °C
Type of product Flat gripper magnet

Identification & Classification

Article number 615482
Catalog number 085932
EAN / GTIN 2050001839480
Manufacturer number E998

Description

Version:

  • Temperature-resistant up to maximum 80 °C.
  • Galvanised surface, magnetic core made of neodymium.

Shielded flat magnet with 3 to 6 times the clamping force compared to hard ferrite magnets.

Application:

For clamping, assembling, incorporation by screw fastening.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart