{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 12 mm | |
| d | 2.7 mm | |
| Mandrel material | stainless A2 | |
| Tensile force | 2,800 kg | |
| Head shape | Flat round head | |
| Shear strength | 2,000 N | |
| Material rivet | Aluminium AlMg 3 | |
| k | 1.5 mm | |
| D2 | 9.5 mm | |
| Clamping length | 6 mm - 8 mm | |
| D1 | 5 mm |
| Article number | 454570 | |
| Catalog number | 3510 | |
| EAN / GTIN | 7610508616325 | |
| Manufacturer number | 1433599 |