GESIPA Blindniete Flachrundkopf Alu/A2 4x10 KL 5-6,5

Article no.: 1433591 Catalog no.: 3510
Price per 100 Piece
Net price: CHF 11.70
Do you want to order more than one article? To quick entry
  • Minimum order quantity 500 Piece
  • Order steps: 500 Piece
on request
In stock
71’500 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L 10 mm
d 2.1 mm
Mandrel material stainless A2
Tensile force 2,000 kg
Head shape Flat round head
Shear strength 1,400 N
Material rivet Aluminium AlMg 3
k 1.2 mm
D2 8 mm
Clamping length 5 mm - 6.5 mm
D1 4 mm

Identification & Classification

Article number 1433591
Catalog number 3510
EAN / GTIN 4007081320450
Manufacturer number 1433591

Description

Application Notes:

Approval only applies to diameter 4/4.8/5.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart