{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 6 mm | |
| d | 1.95 mm | |
| Mandrel material | stainless A2 | |
| Tensile force | 950 kg | |
| Head shape | Flat round head | |
| Shear strength | 720 N | |
| Material rivet | Aluminium AlMg 3 | |
| k | 1.1 mm | |
| D2 | 6.5 mm | |
| Clamping length | 1.5 mm - 3.5 mm | |
| D1 | 3.2 mm |
| Article number | 1455049 | |
| Catalog number | 3510 | |
| EAN / GTIN | 4007081905374 | |
| Manufacturer number | 1455049 |