{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 8 mm | |
| d | 1.95 mm | |
| Mandrel material | Galvanized steel | |
| Tensile force | 950 kg | |
| Head shape | Big Head | |
| Shear strength | 720 N | |
| Material rivet | Aluminium AlMg 3 | |
| k | 1.5 mm | |
| D2 | 9.5 mm | |
| Clamping length | 3.5 mm - 5 mm | |
| D1 | 3.2 mm |
| Article number | 454519 | |
| Catalog number | 3509 | |
| EAN / GTIN | 7610508615816 | |
| Manufacturer number | 1454091 |