{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 6 mm | |
| d | 2.1 mm | |
| Mandrel material | Galvanized steel | |
| Tensile force | 2,000 kg | |
| Head shape | Big Head | |
| Shear strength | 1,400 N | |
| Material rivet | Aluminium AlMg 3 | |
| k | 1.8 mm | |
| D2 | 12 mm | |
| Clamping length | 1.5 mm - 3 mm | |
| D1 | 4 mm |
| Article number | 1454095 | |
| Catalog number | 3509 | |
| EAN / GTIN | 5013656303413 | |
| Manufacturer number | 1454095 |