GESIPA Blindniete Grosskopf Alu/Stahl 4,8x8 KL 2,5-4,5

Article no.: 1454106 Catalog no.: 3509
Price per 100 Piece
Net price: CHF 12.45
Do you want to order more than one article? To quick entry
  • Minimum order quantity 250 Piece
  • Order steps: 250 Piece
on request
In stock
11’700 pieces in stock

Select article variation and quantity

RivetShankxRivetShankLength|SettingHead Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L 8 mm
d 2.7 mm
Mandrel material Galvanized steel
Tensile force 2,700 kg
Head shape Big Head
Shear strength 1,800 N
Material rivet Aluminium AlMg 3
k 2 mm
D2 16 mm
Clamping length 2.5 mm - 4.5 mm
D1 4.8 mm

Identification & Classification

Article number 1454106
Catalog number 3509
EAN / GTIN 5013656303710
Manufacturer number 1454106

Description

Application Notes:

Approval only applies to diameter 5.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart