{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| overall length | 160 mm | |
| Cutting capacity soft wire up to ⌀ | 2.8 mm | |
| Cutting capacity hard wire up to ⌀ | 2 mm | |
| Standard | DIN ISO 5749 | |
| Handle | Multi-component covering with non-slip Haptoprene® surface | |
| Manufacturing process | Cutting edges induction hardened (approx. 62 HRC) | |
| Material | Chromium vanadium steel | |
| Surface | chrome-plated | |
| Heavy-duty diagonal side cutter | no | |
| with selectable return spring | no | |
| Type of product | Cutting pliers |
| Article number | 453139 | |
| Catalog number | 724840 | |
| EAN / GTIN | 4045197417022 | |
| Manufacturer number | 724840 160 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |