Workshop set, Number of tools: 22

Article no.: 2020309 Catalog no.: 955072
Net price: CHF 490.50
on request
In stock
2 pieces in stock

Select article variation and quantity

Number of tools Set price 22 Piece (incl. VAT)
  • Rigid foam quality LD45, thickness: 30
  • Drawer usable area in G: 20×20
  • Square drive: 1/4
  • Smallest suitable drawer front height: 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Drawer usable area in G 20×20
Square drive 1/4 in
Smallest suitable drawer front height 100 mm
Width 500 mm
Depth 500 mm
Width in G 20
Depth in G 20
Number of tools 22
Version for roller cabinet drawer
Type of product Rigid foam inlay

Identification & Classification

Article number 2020309
Catalog number 955072
EAN / GTIN 4067263169178
Manufacturer number 955072 22
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Rigid foam inlay basic set for one complete drawer – usable area 20×20G.
Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thus indicates any missing tools.

Suitable for:

GridLine Ready-to-go workbenches, GridLine Vario workbenches with 24G casing, GridLine 24G casing, GridLine 24×24G tool cabinets, GridLine 20×20G drawers, GridLine XL ToolCar No. 914590.

Supplied with:

Rigid foam inlay, empty No. 952001 size 955072: 1 pc.
GARANT caliper No. 410100 size 150: 1 pc.
GARANT external micrometer No. 420402 size 0–25: 1 pc.
GARANT tape measure No. 462201 size 2.5: 1 pc.
GARANT spirit level No. 467010 size 250: 1 pc.
GARANT double open ended spanner No. 610600 size 8×9; 10×11; 12×13; 14×15; 17×19: 1 pc. each
GARANT hexagon key L-wrench with retention ball No. 627132 size 9: 1 pc.
GARANT screwdriver for slot-head No. 660032 size 2.5; 4; 5.5: 1 pc. each
GARANT screwdriver for Phillips No. 667702 size 1; 2: 1 pc. each
GARANT torch No. 081505 size 125: 1 pc.
GARANT combination pliers No. 700940 size 160: 1 pc.
GARANT side cutter No. 724840 size 160: 1 pc.
GARANT engineer’s hammer No. 750110 size 200: 1 pc.
GARANT heavy duty scissors No. 769240 size 175: 1 pc.
GARANT pliers wrench No. 813501 size 180: 1 pc.
GARANT general-purpose knife No. 845020 size 18: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart