{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| overall length | 180 mm | |
| Blade width | 8 mm | |
| Weight | 189 g | |
| Type of product | Chisels |
| Article number | 441321 | |
| Catalog number | 741100 | |
| EAN / GTIN | 7610733005819 | |
| Manufacturer number | PB 815.8 |