{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| overall length | 130 mm | |
| Blade width | 5 mm | |
| Weight | 67 g | |
| Type of product | Chisels |
| Article number | 248151 | |
| Catalog number | 741100 | |
| EAN / GTIN | 7610733005789 | |
| Manufacturer number | PB 815.5 |