{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | GreenPlus | |
| Version | Barrel | |
| Sustainability | GARANT GreenPlus | |
| Contents | 200 l | |
| Colour | transparent | |
| Shape | liquid | |
| Density | 1.01 g/cm³ | |
| Boiling point | 100 °C | |
| pH value | 9 | |
| Storage temperature | 2 °C - 35 °C | |
| Type of product | Universal cleaner |
| Article number | 409627 | |
| Catalog number | 088001 | |
| EAN / GTIN | 4067263120568 | |
| Manufacturer number | 088001 200 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |