GARANT GreenPlus cleaners Acid Cleaner, Contents (ml or l): 500

Article no.: 186741 Catalog no.: 088002
Discount
CHF 10.00
Price per 1 Piece (CHF 16.11 / 1 Litre)
Price valid until 31 Jul 2026
Net price: CHF 7.45
on request
In stock
78 pieces in stock

Select article variation and quantity

Contents (ml or l) Price per 1 Piece (incl. VAT)
  • Sustainability: GARANT GreenPlus

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series GreenPlus
Version Spray bottle
Sustainability GARANT GreenPlus
Contents 0.5 l
Colour transparent
Shape liquid
Density 1.04 g/cm³
Boiling point 100 °C
pH value 2.2
Storage temperature 2 °C - 35 °C
Type of product Universal cleaner

Identification & Classification

Article number 186741
Catalog number 088002
EAN / GTIN 4062406400880
Manufacturer number 088002 500
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

500 ml spray bottle made from 100% recycled PET. Can be refilled many times.
During use, apply the cleaner and after a short processing time the removed dirt can be wiped off or washed off with water.
  • Carries no hazard labels.
  • Can be used manually.
  • NSF-certified for the foodstuffs industry.

Downloads & documents

Suitable products

From the same series "GreenPlus" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart