Value pack GARANT GreenPlus Finisher

Article no.: 2107663 Catalog no.: GG8004
New product
Set price 5 Piece (CHF 19.03 / 1 Litre)
Net price: CHF 44.00
on request
In stock
11 pieces in stock

Select article variation and quantity

Contents (ml or l) Set price 5 Piece (incl. VAT)
  • Sustainability: GARANT GreenPlus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GreenPlus
Version Spray bottle
Sustainability GARANT GreenPlus
Contents 0.5 l
Colour transparent
Shape liquid
Density 0.99 g/cm³
Boiling point 80 °C
Flashpoint 38 °C
pH value 11.4
Storage temperature 2 °C - 35 °C
Type of product Universal cleaner

Identification & Classification

Article number 2107663
Catalog number GG8004
EAN / GTIN 4067263137825
Manufacturer number GG8004 500
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

500 ml spray bottle made from 100% recycled PET. Can be refilled many times.
Finisher is a suitable alternative to solvents, cold cleaners or cellulose thinners. The contained corrosion inhibitors ensure temporary corrosion protection. In comparison to conventional aqueous cleaners, evaporation happens more quickly.
  • Carries no hazard labels.
  • Can be used manually.

Feature:

Contents 5 pieces

Downloads & documents

Suitable products

From the same series "GreenPlus" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart