{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | PrecisionBits | |
| Blade width | 6 mm | |
| Cutter thickness | 1 mm | |
| overall length | 25 mm | |
| Drive profile | Slot-head screwdriver | |
| Bit hexagon shank | C 6,3 | |
| Type of product | Bit tool |
| Article number | 393933 | |
| Catalog number | 675300 | |
| EAN / GTIN | 7610733211593 | |
| Manufacturer number | C6.135/4 |