{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | Insider Pro Ratchet | |
| Blade length | 100 mm | |
| Bit socket | D 6.3 | |
| Drive profile | Slot-head screwdriver; Tri-square screwdriver; Pozidriv screwdriver; Hexagon screwdriver; Screwdriver for TORX® screws | |
| overall length | 228 mm | |
| Working arc | 15 degrees | |
| rotatable cap | no | |
| Changeover capability clockwise - anti-clockwise rotation | yes | |
| with ratchet handle | yes | |
| with telescopic shank | no | |
| incl. bits | yes | |
| integral bit magazine | yes | |
| Type of product | Bit tool |
| Article number | 517651 | |
| Catalog number | 676665 | |
| EAN / GTIN | 7610733245147 | |
| Manufacturer number | 6510.R-100 |