{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Chuck ⌀ | 300 mm | |
| Height | 73 mm | |
| Height tolerance | +0.5 / -2 mm | |
| ⌀ non-magnetic core | 40 mm | |
| maximum boring-out ⌀ | 58 mm | |
| Pitch circle ⌀ | 180 / 260 mm | |
| Thread ⌀ | 8×M8 | |
| Weight | 30 kg | |
| Nominal clamping force | 150 N/cm2 | |
| Centre ⌀ | 150 mm | |
| Centring hole depth | 6 mm | |
| Type of product | Magnetic clamping chuck |
| Article number | 369527 | |
| Catalog number | 380810 | |
| EAN / GTIN | 4045197310941 | |
| Manufacturer number | 244.06-300 | |
| Manufacturer/responsible person | SAV GmbH, Gundelfinger Straße 8, 90451 NÜRNBERG, Germany, www.sav.de |