Permanent magnetic circular chuck, with radial pole pitch, Chuck ⌀: 150mm

Article no.: 369524 Catalog no.: 380810
Price per 1 Piece
Net price: CHF 913.00
Do you want to order more than one article? To quick entry
on request
In stock
1 pieces in stock

Select article variation and quantity

Chuck ⌀ (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Chuck ⌀ 150 mm
Height 57 mm
Height tolerance +0.5 / -2 mm
⌀ non-magnetic core 20 mm
maximum boring-out ⌀ 24 mm
Pitch circle ⌀ 80 / 120 mm
Thread ⌀ 8×M6
Weight 6.5 kg
Nominal clamping force 100 N/cm2
Centre ⌀ 50 mm
Centring hole depth 5 mm
Type of product Magnetic clamping chuck

Identification & Classification

Article number 369524
Catalog number 380810
EAN / GTIN 4045197310910
Manufacturer number 244.06-150
Manufacturer/responsible person SAV GmbH, Gundelfinger Straße 8, 90451 NÜRNBERG, Germany, www.sav.de

Description

Version:

  • Neodymium magnet system for strong clamping force.
  • Concentric grooves to assist component alignment.
  • Centre is magnetically inactive, so that the plate can be bored through.

ON-OFF control by hand-operated lever.

Application:

  • For grinding and turning.
  • Particularly suitable for clamping annular components, due to radial pole distribution.
  • For round and annular workpieces

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart