{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Chuck ⌀ | 200 mm | |
| Height | 57 mm | |
| Height tolerance | +0.5 / -2 mm | |
| ⌀ non-magnetic core | 28 mm | |
| maximum boring-out ⌀ | 30 mm | |
| Pitch circle ⌀ | 110 / 180 mm | |
| Thread ⌀ | 8×M6 | |
| Weight | 13 kg | |
| Nominal clamping force | 100 N/cm2 | |
| Centre ⌀ | 60 mm | |
| Centring hole depth | 5 mm | |
| Type of product | Magnetic clamping chuck |
| Article number | 369525 | |
| Catalog number | 380810 | |
| EAN / GTIN | 4045197310927 | |
| Manufacturer number | 244.06-200 | |
| Manufacturer/responsible person | SAV GmbH, Gundelfinger Straße 8, 90451 NÜRNBERG, Germany, www.sav.de |