Screwdriver for Phillips, with “multicraft” power grip, Cross-head size: 0

Article no.: 359162 Catalog no.: 668100
Price per 1 Piece
Net price: CHF 5.95
on request
In stock
26 pieces in stock

Select article variation and quantity

Cross-head size Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series multicraft
Cross-head size 0
for screw ⌀ up to 2 mm
Blade length 60 mm
overall length 140 mm
Drive profile Screwdriver for Phillips
Type of product Screwdrivers

Identification & Classification

Article number 359162
Catalog number 668100
EAN / GTIN 7610733064366
Manufacturer number 6190.0-60

Description

Version:

“multicraft” power grip of transparent, impact-resistant plastic (cadmium-free), particularly easy grip, even with oily hands. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart