{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | multicraft | |
| Cross-head size | 3 | |
| for screw ⌀ | 5.3 − 7.2 mm | |
| Blade length | 150 mm | |
| overall length | 270 mm | |
| Hexagon collar for wrench assistance | 13 mm | |
| Drive profile | Screwdriver for Phillips | |
| Type of product | Screwdrivers |
| Article number | 179644 | |
| Catalog number | 668100 | |
| EAN / GTIN | 7610733086658 | |
| Manufacturer number | 6193.3-150 |