{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | multicraft | |
| Cross-head size | 1 | |
| for screw ⌀ | 2.1 − 3 mm | |
| Blade length | 80 mm | |
| overall length | 180 mm | |
| Drive profile | Screwdriver for Phillips | |
| Type of product | Screwdrivers |
| Article number | 179642 | |
| Catalog number | 668100 | |
| EAN / GTIN | 7610733086634 | |
| Manufacturer number | 6190.1-80 |