• This product is only available for business customers.

GARANT Master Steel Micro solid carbide pilot drill, plain shank DIN 6535 HA 5×D, AlCrN, ⌀DC: 2,71-Xmm

Article no.: 325880 Catalog no.: 121223
Price per 1 Piece
Net price: CHF 147.50

Scale prices:

  • from 5 Piece
    CHF 159.45 / 1 Piece
  • from 10 Piece
    CHF 132.96 / 1 Piece
Do you want to order more than one article? To quick entry
  • Minimum order quantity 5 Piece
on request
Delivery by arrangement
0 pieces in stock

Select article variation and quantity

⌀DC (mm) Price per 1 Piece (incl. VAT)
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 5×D
  • Tolerance nominal ⌀: m6
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
⌀ range 2.71 mm - 2.80 mm
Coating AlCrN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 5×D
Tolerance nominal ⌀ m6
Number of cutting edges Z 2
Point angle 135 degrees
Shank DIN 6535 HA to h6
Through-coolant yes, with 40 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 19.6 mm
Overall length L 51 mm
Shank ⌀ Ds 3 mm
Colour ring green
Type of product Jobber drill

Identification & Classification

Article number 325880
Catalog number 121223
EAN / GTIN 4062406632304
Manufacturer number 121223 2,71-X
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
50
Alu > 10% Si
N
50
Steel < 750 N/mm²
P
80
Steel < 900 N/mm²
P
70
Steel < 1100 N/mm²
P
60
Steel < 1400 N/mm²
P
50
INOX < 900 N/mm²
M
50
INOX > 900 N/mm²
M
35
Ti > 850 N/mm²
S
25
GG(G)
K
70
CuZn
N
50
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

High-performance micro pilot drill in two versions for general-purpose use on material, focussing on the machining of steel. Drilling and piloting can be performed in a wide range of applications, even on sloping or curved surfaces. Maximum process reliability due to exactly matching tools within the overall system. Optimum compromise between core diameter and flute size for optimum chip evacuation – even with long-chipping materials.

Note:

Delivery time: 10 working weeks
Minimum order quantity: 5 pieces
Items made to order for a specific customer: Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned. We reserve the right to over-deliver or under-deliver by +/-10% (minimum 1 piece).

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart