{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Master Steel | |
| Nominal ⌀ DC | 0.95 mm | |
| Coating | AlCrN | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Version | 5×D | |
| Tolerance nominal ⌀ | m6 | |
| Number of cutting edges Z | 2 | |
| Point angle | 135 degrees | |
| recommended maximum drilling depth L2 | 5.5 mm | |
| Shank | DIN 6535 HA to h6 | |
| Through-coolant | yes, with 40 bar | |
| Machining strategy | HPC | |
| Semi-Standard | yes | |
| Flute length Lc | 7 mm | |
| Overall length L | 40 mm | |
| Shank ⌀ Ds | 3 mm | |
| Feed f in steel < 1100 N/mm2 | 0.028 mm/rev. | |
| Feed f in stainless steel < 900 N/mm2 | 0.015 mm/rev. | |
| Colour ring | green | |
| Type of product | Jobber drill |
| Article number | 176230 | |
| Catalog number | 121223 | |
| EAN / GTIN | 4062406579838 | |
| Manufacturer number | 121223 0,95 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |