{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Norm DIN | 934 (standard withdrawn) | |
| d1 | M8 | |
| Strength class | 80 | |
| Drive | Hexagon | |
| Norm ISO | ~4032 | |
| m | 6.5 mm | |
| Material | Stainless steel | |
| Surface | blank | |
| e | 14.38 mm | |
| s | 13 mm | |
| Thread type | Metric standard thread | |
| Variety | A4 (austenitic stainless steel) |
| Article number | 310573 | |
| Catalog number | 2961 | |
| EAN / GTIN | 7612908796454 |