Hexagon nuts ~0,8d DIN 934-stainless A4-80

Catalog no.: 2961
20 variants
  • Grade: A4 (austenitic stainless steel)
  • Drive: Hexagon
  • Strength class: 80
  • Surface: blank
  • Material: Stainless steel
  • Norm DIN: 934 (standard withdrawn)
  • Norm ISO: ~4032

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart