{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Norm DIN | 934 (standard withdrawn) | |
| d1 | M6 | |
| Strength class | 80 | |
| Drive | Hexagon | |
| Norm ISO | ~4032 | |
| m | 5 mm | |
| Material | Stainless steel | |
| Surface | blank | |
| e | 11.05 mm | |
| s | 10 mm | |
| Variety | A4 (austenitic stainless steel) |
| Article number | 195733 | |
| Catalog number | 2961 | |
| EAN / GTIN | 7610363946124 | |
| Manufacturer number | 9346040 |