Sechskant-Schrauben ohne Schaft DIN 933-8.8 znb M14x35

Article no.: 301595 Catalog no.: 100
Price per 100 Piece
Net price: CHF 90.55
Do you want to order more than one article? To quick entry
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
In stock
800 pieces in stock

Select article variation and quantity

Dimension Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L 35 mm
d1 M14
Norm ISO ~4017
Shank Fully threaded
Material Steel
Surface zinc plated blue
e 24.49 mm
Head shape Hexagonal head
s 22 mm
Thread type Metric standard thread
Norm DIN 933 (standard withdrawn)
Strength class 8.8
Drive Hexagon
k 8.8 mm

Identification & Classification

Article number 301595
Catalog number 100
EAN / GTIN 7610508027527
Manufacturer number 9331435881

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart