{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 60 mm | |
| d1 | M8 | |
| Norm ISO | ~4017 | |
| Shank | Fully threaded | |
| Material | Steel | |
| Surface | zinc plated blue | |
| e | 14.38 mm | |
| Head shape | Hexagonal head | |
| s | 13 mm | |
| Thread type | Metric standard thread | |
| Norm DIN | 933 (standard withdrawn) | |
| Strength class | 8.8 | |
| Drive | Hexagon | |
| k | 5.3 mm |
| Article number | 122646 | |
| Catalog number | 100 | |
| EAN / GTIN | 7610508026605 | |
| Manufacturer number | 933860881 |