Sechskant-Schrauben ohne Schaft DIN 933-8.8 znb M5x8

Article no.: 279636 Catalog no.: 100
Price per 100 Piece
Net price: CHF 8.40
Do you want to order more than one article? To quick entry
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
In stock
2’800 pieces in stock

Select article variation and quantity

Dimension Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L 8 mm
d1 M5
Norm ISO ~4017
Shank Fully threaded
Material Steel
Surface zinc plated blue
e 8.79 mm
Head shape Hexagonal head
s 8 mm
Thread type Metric standard thread
Norm DIN 933 (standard withdrawn)
Strength class 8.8
Drive Hexagon
k 3.5 mm

Identification & Classification

Article number 279636
Catalog number 100
EAN / GTIN 7610508160460
Manufacturer number 93358881

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart