{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Norm DIN | 439B (standard withdrawn) | |
| d1 | M22 | |
| Strength class | 04 | |
| Drive | Hexagon | |
| Norm ISO | ~4035 | |
| m | 11 mm | |
| Material | Steel | |
| Surface | zinc plated blue | |
| e | 35.03 mm | |
| s | 32 mm | |
| Thread type | Metric standard thread |
| Article number | 279015 | |
| Catalog number | 148 | |
| EAN / GTIN | 7611914064793 |