Hexagon nuts ~0,5d DIN 439B-04 zinc plated blue M3

Article no.: 114729 Catalog no.: 148
Price per 100 Piece
Net price: CHF 1.40
Do you want to order more than one article? To quick entry
  • Minimum order quantity 1000 Piece
  • Order steps: 1000 Piece
on request
In stock
3’630 pieces in stock

Select article variation and quantity

Dimension Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm DIN 439B (standard withdrawn)
d1 M3
Strength class 04
Drive Hexagon
Norm ISO ~4035
m 1.8 mm
Material Steel
Surface zinc plated blue
e 6.08 mm
s 5.5 mm

Identification & Classification

Article number 114729
Catalog number 148
EAN / GTIN 7610363050203

Description

Note:

Form B = with chamfers
Execution according to ISO 4035 see Low hexagon nuts with chamfer ~0,5d ISO 4035-04 zinc plated blue

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart