{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Norm DIN | 439B (standard withdrawn) | |
| d1 | M6 | |
| Strength class | 04 | |
| Drive | Hexagon | |
| Norm ISO | ~4035 | |
| m | 3.2 mm | |
| Material | Steel | |
| Surface | zinc plated blue | |
| e | 11.05 mm | |
| s | 10 mm |
| Article number | 2113210 | |
| Catalog number | 148 | |
| EAN / GTIN | 7612428074391 |