{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material | Steel | |
| Version | kurze Richtung | |
| Widt | 1,000 mm | |
| Surface | hot-dip galvanized | |
| Surface load | 16.2 kN/m2 | |
| Length | 800 mm | |
| Support bar | 30x2 mm | |
| Weight | 14.6 kg |
| Article number | 252849 | |
| Catalog number | MB-70 | |
| EAN / GTIN | 7610106073940 | |
| Manufacturer number | 010115937 |