MEA grating fzn Mw33x33mm Ts30x2mm 500x1000mm

Article no.: 252846 Catalog no.: MB-70
Price per 1 Piece
Net price: CHF 62.80
Do you want to order more than one article? To quick entry
on request
In stock
52 pieces in stock

Select article variation and quantity

Dimension Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Steel
Version kurze Richtung
Widt 1,000 mm
Surface hot-dip galvanized
Surface load 41.48 kN/m2
Length 500 mm
Support bar 30x2 mm
Weight 9.4 kg

Identification & Classification

Article number 252846
Catalog number MB-70
EAN / GTIN 7610106073919
Manufacturer number 010115931

Description

Description:

First dimension = bearing bar dimension

With the 1000x1000 mm dimension, the interlocking of adjacent gratings ensures that the bearing bar always rests on the substructure. This complies with the recommendations of the employers' liability insurance association and DIN 24537: No risk of accidents due to incorrectly inserted gratings.
Utility model protection.

Note:

Teuerungszuschlag
Preise und Termine auf Anfrage

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart