Bit for slot-head, 1/4 inch E 6.3, Blade width / overall length: 5,5/89mm

Article no.: 225189 Catalog no.: 674260
Price per 1 Piece
Net price: CHF 4.80

Scale prices:

  • from 1 Piece
    CHF 5.19 / 1 Piece
  • from 10 Piece
    CHF 4.32 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock
88 pieces in stock

Select article variation and quantity

Blade width / overall length (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 800/4 Z
Blade width 5.5 mm
Cutter thickness 1 mm
overall length 89 mm
Drive profile Slot-head screwdriver
Bit hexagon shank E 6,3
Type of product Bit tool

Identification & Classification

Article number 225189
Catalog number 674260
EAN / GTIN 4013288011602
Manufacturer number 05059488001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

Application:

For slot-head screws DIN 3127.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, high strength.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart