{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | 800/4 Z | |
| Blade width | 4 mm | |
| Cutter thickness | 0.8 mm | |
| overall length | 50 mm | |
| Drive profile | Slot-head screwdriver | |
| Bit hexagon shank | E 6,3 | |
| Type of product | Bit tool |
| Article number | 225186 | |
| Catalog number | 674260 | |
| EAN / GTIN | 4013288191779 | |
| Manufacturer number | 05059320001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |