Bit set with drive tool 17 pieces, Number of pieces: 17

Article no.: 726576 Catalog no.: 676215
Price per 1 Piece
Net price: CHF 154.50
on request
Delivery by arrangement
0 pieces in stock

Select article variation and quantity

Number of pieces Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Kraftform Kompakt 400
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws; Hexagon screwdriver
Drive tool 1 bit ratchet, 1/4 inch; Nut ratchet, 1/4 inch; Screwdriver holder
Type of product Bit tool

Identification & Classification

Article number 726576
Catalog number 676215
EAN / GTIN 4013288214546
Manufacturer number 05057470001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

With ergonomic 2-component T-handle with Rapidaptor bit holder.
Practical Kraftform Kompakt® set of bits and drive tool for manual and machine drives. Kraftform handle with quick−change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.

Content:

Bits, length 89 mm, E 6.3 for Phillips: 1 pc. each No. 674200 size 2/89; 3/89
Bits, length 89 mm, E 6.3 for Pozidriv: 1 pc. each No. 674220 size 2/89; 3/89
Bits, length 89 mm, E 6.3 for hex socket: 1 pc. each No. 674247 size 3/89; 4/89; 5/89; 6/89; 8/89
Bits, length 89 mm, E 6.3 for internal Torx®: 1 pc. each No. 674250 size TX10; TX15; TX20; TX25; TX30; TX40
Bits, length 89 mm, E 6.3 for slot-head: 1 pc. No. 674260 size 5.5/89
Screwdriver handle: 1 pc. No. 676656 size 6.3

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart