{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | 162 i PH VDE | |
| Cross-head size | 3 | |
| Standard | DIN EN IEC 60900 / VDE 0682-201 | |
| for screw ⌀ | 5.3 − 7.2 mm | |
| Blade length | 150 mm | |
| overall length | 262 mm | |
| Blade tip | Lasertip | |
| Drive profile | Screwdriver for Phillips | |
| Type of product | Screwdrivers |
| Article number | 225069 | |
| Catalog number | 668600 | |
| EAN / GTIN | 4013288191113 | |
| Manufacturer number | 05006156001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |